Shop Alternate Products
This Product is Discontinued
Msa Safety
Shock Absorbing Lanyard, 6 ft., 310 lb. Weight Capacity, Black (Discontinued)
Mfr # 10088250
Zoro # G5896581
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 6 ft.
- Series Thermatek(R)
- Weight Capacity 310 lb
- Color Black
- Tensile Strength 6000 lb.