Mobile Service Bench, 1200 lb., 36-1/2" H

  • Mfr # 3116-RM-95

  • Zoro # G5899787


product price:  $794.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Depth
24 in
Width
36 in
Overall Height
36 3/8 in
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3116-RM-95
Zoro #
G5899787
UPC #
714334039031
Country of Origin
Mexico

Dimensions

Overall Depth
24 in
Width
36 in
Overall Height
36 3/8 in
Caster Dia.
5 in
Door Cabinet Height
25 3/8 in
Drawer Height
5 7/8 in
Drawer Width
15 1/16 in
Depth
24 in
Overall Width
36 in
Drawer Depth
14 11/16 in
Door Cabinet Width
16 13/16 in
Height
36 3/8 in
Cabinet Height
25 3/8 in
Cabinet Interior Depth
24 in
Non-Metal Top Thickness
1/8 in
Wheel Diameter
5 in

Details

Item
Mobile Cabinet Workbench
Color
Gray
Load Capacity
1,200 lb
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Number of Drawers
2
Workbench/Table Surface Material
Rubber Mat
Workbench/Table Frame Material
Steel
Cabinet Workbench Item
Mobile Cabinet Workbench
Number of Shelves
0
No. of Shelves
0
Cabinet Door Type
Standard
Handle Included
Yes
Gauge
14
Caster Material
Polyurethane
Number of Doors
2
Includes
Rubber Mat
Workbench/Work Table Type
Mobile
No. of Drawers
2
Caster Configuration
(2) Rigid, (2) Swivel
Drawer Color
Gray
Overall Load Capacity
1,200 lb
Portability
Casters
Frame Material
Steel
Top Material
Plastic
Top Material Finish
Powder Coated
Frame Material Finish
Powder Coated
Door Type
Standard/Hinged
Foot Type
Caster
Frame Construction
Welded Only
Wheel Material
Polyurethane
Number of Cabinets
1
Assembly
Fully Assembled
Brake Type
Wheel Brake
Caster Mount Type
Plate
Included Components
Back Stop, Drawers, Handle on Side, Side Stops
Frame Metal Material Gauge
14 ga
Number of Compartments
3

Description

Mobile Cabinet Workbench, Top Material Rubber, Color Gray, Non-Metal Top Thickness 1/8 in, Number of Doors 2, Number of Drawers 2, Number of Shelves 0, Overall Depth 24 in, Overall Height 36 3/8 in, Overall Load Capacity 1,200 lb, Overall Width 36 in, Top Metal Material Gauge Not Applicable, Included Components Back Stop, Drawers, Handle on Side, Side Stops, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 24 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.