Mobile Service Bench, 1200 lb., 36-1/2" H

  • Mfr # 3115-RM-95

  • Zoro # G5899875


product price:  $647.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Depth
24 in
Width
36 in
Overall Height
36 3/8 in
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3115-RM-95
Zoro #
G5899875
UPC #
714334038959
Country of Origin
Mexico

Dimensions

Overall Depth
24 in
Width
36 in
Overall Height
36 3/8 in
Caster Dia.
5 in
Door Cabinet Width
16 3/16 in
Depth
24 in
Drawer Depth
14 1/16 in
Overall Width
36 in
Height
36 3/8 in
Door Cabinet Height
25 3/8 in
Drawer Height
6 in
Drawer Width
29 3/4 in
Non-Metal Top Thickness
1/8 in
Cabinet Height
25 3/8 in
Wheel Diameter
5 in
Cabinet Interior Depth
24 in

Details

Item
Mobile Cabinet Workbench
Color
Gray
Load Capacity
1,200 lb
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Number of Drawers
1
Includes
Rubber Mat
No. of Drawers
1
Drawer Color
Gray
Workbench/Table Surface Material
Rubber Mat
Workbench/Table Frame Material
Steel
Handle Included
Yes
Workbench/Work Table Type
Mobile
No. of Shelves
0
Gauge
14
Number of Shelves
0
Caster Material
Polyurethane
Number of Doors
2
Caster Configuration
(2) Rigid, (2) Swivel
Cabinet Door Type
Standard
Cabinet Workbench Item
Mobile Cabinet Workbench
Door Type
Standard/Hinged
Portability
Casters
Frame Metal Material Gauge
14 ga
Foot Type
Caster
Lock Type
Keyed
Frame Material
Steel
Assembly
Fully Assembled
Caster Mount Type
Plate
Number of Cabinets
1
Brake Type
Wheel Brake
Overall Load Capacity
1,200 lb
Frame Construction
Welded Only
Frame Material Finish
Powder Coated
Included Components
Back Stop, Drawers, Handle on Side, Side Stops
Wheel Material
Polyurethane
Number of Compartments
2
Top Material
Plastic

Description

Mobile Cabinet Workbench, Top Material Rubber, Color Gray, Non-Metal Top Thickness 1/8 in, Number of Doors 2, Number of Drawers 1, Number of Shelves 0, Overall Depth 24 in, Overall Height 36 3/8 in, Overall Load Capacity 1,200 lb, Overall Width 36 in, Top Metal Material Gauge Not Applicable, Included Components Back Stop, Drawers, Handle on Side, Side Stops, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 24 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.