Hubbell
2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC
Mfr # VSQ3023
Zoro # G5900571
Free Shipping & Returns
$1,690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- NEMA Rating 4X
- Number of Wires 3
- Number of Poles 2
- Circuit Breaker Amp Rating Not Applicable
Explore More Products
- HUBBELL 3W 2P 20A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC VR342E3
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC VSQ3034
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC VWSQ3034
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP UGR0C-15231QWWW
- HUBBELL 2W 2P 30A Hazardous GFCI Receptacle 600VAC/250VDC 5-20R UGRGF107
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R UGR2-20231QW
- HUBBELL 3W 2P 20A Hazardous Pin & Sleeve Receptacle 120VAC KRS-218-320
- HUBBELL 3W 2P 30A Hazardous Location Receptacle 120VAC 6-20R UGR3-20232QW
- HUBBELL 3W 2P 20A Hazardous GFCI Receptacle 120VAC 5-20R UGRGF108WW
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC UGRO20231
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC GFS1
- Hubbell Pin & Sleeve Devices