Allegro Industries
Statically Conductive Duct, 15 ft., Black
Mfr # 9650-15EX
Zoro # G5901007
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Blowers In Manhole Applications
- Length 15 ft
- Includes Storage Bag, Duct to Duct Connector
- Diameter 20 in
- Color Black
Explore More Products
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1HP, Includs 15ft Duct 9553-15
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial Expl Proof, 25 ft.Duct 9514-06
- ALLEGRO INDUSTRIES Allegro Industries® Axial Explosion Proof Blower, 890 CFM, 1/3 HP 9513-05
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1/2HP, 28inLx16inW 9535-12L
- ALLEGRO INDUSTRIES Conf. Sp Fan Air Bag, Axial, Dia 8 In 9535-08
- ALLEGRO INDUSTRIES Conf. Sp Blower, Centrifugal, 1725 rpm 9504-50
- ALLEGRO INDUSTRIES Conf. Sp Fan Kit, Axial, 12VDC 9520-06M
- ALLEGRO INDUSTRIES Conf. Sp Blower Kit, Centrifugal, 3/4 HP 9520-50M
- ALLEGRO INDUSTRIES Venturi Air Blower, 1 In Npt Inlet, 1114 In Base, 140 Psi Max Inlet, Galvanized Steel Housing 9518-06
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1HP, 20inLx21inW 9553
- AIR SYSTEMS INTL Calibration Gas Regulator/Gauge BBK-R103
- Allegro Industries Confined Space Fans and Blowers