Berkshire
Dry Wipe, White, Pack, Polyester, Contamination Control, Spill Pick-Up, 1 PK, 150 Wipes
Mfr # CPSVP.0909.8
Zoro # G5907885
Sold in multiples of 8 for $487.60
$487.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 150
- Container Type Pack
- Sheet Size 9 in x 9 in
- Color White
- Material Polyester
Explore More Products
- BERKSHIRE Dry Wipe, White, Pack, Polyester, 1 PK, 75 Wipes, 12 in x 12 in MSVP.1212.14
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Contamination Control, Spill Pick-Up, 1 PK, 150 Wipes, Unscented P1200.0404.18
- BERKSHIRE Cleanroom Wipes, White, Soft Pack, 55% cellulose/45% polyester, 75 Wipes, 9 in x 9 in, Unscented SPX1000.001.12
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Contamination Control, Spill Pick-Up, 1 PK, 150 Wipes CH809.10
- BERKSHIRE Dry Wipe, White, Pack, Polyester, 1 PK, 150 Wipes, 9 in x 9 in MSVP.0909.8
- BERKSHIRE Cleanroom Sterile Wipes, White, Soft Pack, Knitted Polyester, Cleanroom, 9 in x 9 in, Unscented SSP1200.003.12
- BERKSHIRE Dry Wipe, White, Pack, Polyester, 1 PK, 75 Wipes, 12 in x 12 in P1200.1212.14
- BERKSHIRE Cleanroom Sterile Wipes, White, Soft Pack, 45% Polyester Nonwoven, 55% Cellulose, Cleanroom SSP1000.001.24
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Rayon Blend, Contamination Control, Spill Pick-Up, 1 PK PWAP.PRO915.4
- GEORGIA-PACIFIC Dry Wipe Roll, Orange, Dispensing Poly Bag, Double Recreped (DRC), 2 PK, 200 Wipes, 10 in x 13 in 20041
- CLOROX Towels & Wipes, White, Nonwoven Fiber, Hospitals; Medical Facilities; Nursing Homes, 150 Wipes 31758EA
- Berkshire Multi-Purpose Wipes