Shop Alternate Products
This Product is Discontinued
Scotch-Brite
Unitized Wheel, 6 in. (Discontinued)
Mfr # 17498
Zoro # G5908734
This Product is Discontinued
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 80