Lakeside
Heated 2-Stack Plate Dispenser Cabinet; Fits Plates 8-1/4" to 9-1/8"
Mfr # 6209
Zoro # G5912103
Free Shipping & Returns
$3,901.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heated/Unheated Heated
- Material Stainless Steel
- Color Silver
- Caster Type Swivel
- Caster Material Rubber
Explore More Products
- LAKESIDE Stainless Steel Equipment Stand, 3 Shelves-300 lb Capacity 359
- LAKESIDE Heated Pellet Dispenser - 2 Stack 7501
- LAKESIDE Deep Well Plastic 2-Shelf Cart; 500 lb Capacity, 16"x30-1/3" - Charcoal 2521
- LAKESIDE Stainless Steel Utility Cart; 300 Lb Capacity, 3 Shelf, 15-1/2"x24" 311
- LAKESIDE Aluminum Transport Delivery Cabinet - 40 Tray Capacity 5531
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 3 Shelf, 21"x49" 759
- LAKESIDE Breakfast Cart, Stainless Steel, 54-3/4"x67"x28-1/4" 663
- LAKESIDE Regular Non Heated Tubular 2 Stack Plate Dispenser; 6-5/8" to 7-1/4" 7207
- LAKESIDE Regular Non Heated Tubular 4 Stack Plate Dispenser; 8-1/4" to 9-1/8" 7409
- HASTINGS HOME 4 Drawer Rolling Storage Cart on Wheels, Portable Metal Organizer with Fabric Bins for Home, Office 569516AHZ
- INTERNATIONAL CONCEPTS Mission Server, Unfinished SV-31
- Lakeside Food Service Carts