Scotch-Brite
Unitized Wheel, 6 Diax1 Wx1, AO, MED, PK2
Mfr # 61500152956
Zoro # G5922393
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Metal Finishing
- Diameter 6 in
- Width 1 in
- Mounting Type Arbor Hole
- Mounting Size 1 in
Explore More Products
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UR, 3" dia. 7100081365
- SCOTCH-BRITE EXL Deburring Wheel, 12inx4inx5 in 9S FI XL-WL
- SCOTCH-BRITE Unitized Wheel, Blending, CP-UW, 1" dia. 7000045846
- SCOTCH-BRITE EXL Unitized Wheel, 4inx1inx1/2 in 2A ME XL-UW
- SCOTCH-BRITE EXL Deburring Wheel, 10inx2inx5 in 8A ME XL-WL
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/4in.W, 3in.dia. 7100053419
- SCOTCH-BRITE Multi-Finishing Wheel, 8inx4inx3 in 2S M MU-WL
- SCOTCH-BRITE EXL Unitized Wheel, 8inx1/2inx1/2 in 3S XL-UW
- SCOTCH-BRITE Multi-Finishing Wheel, 14inx2inx8 in 2S MU-WL
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/2in.W, 3in.dia. 7100053420
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. 7010366015
- Scotch-Brite Unitized Wheels