5" W Black Powder Coated Steel Nerf Bars

  • Mfr # 26097042

  • Zoro # G5925829


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Year/Make/Model Vehicle
2009-2017 Dodge Ram 1500 Extended Cab Pickup
Includes
Mounting Hardware, Mounting Kit
Material - Nerf Bar
Steel
Front Step Material - Nerf Bar
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26097042
Zoro #
G5925829
UPC #
725478140408
Country of Origin
China

Dimensions

Overall Width
5 in
Diameter
5 in
Step Width
5"
Overall Length
100 3/4 in
Overall Height
5 in
Length - Front Step
54 in

Details

Material
Steel
Year/Make/Model Vehicle
2009-2017 Dodge Ram 1500 Extended Cab Pickup
Includes
Mounting Hardware, Mounting Kit
Material - Nerf Bar
Steel
Front Step Material - Nerf Bar
Plastic
Finish
Black Powder Coated
Shape - Nerf Bar
Oval
Step Material - Nerf Bar
Plastic
Item
Nerf Bars
Weight Capacity
500 lb
Slip Resistant
Yes
Color - Nerf Bar
Black
Category Type
Nerf Bars
Mounting - Nerf Bar
Brackets and Bolts
Weight
69 lb
Color
Black
Hardware Included
Yes
Mounting Style
Brackets and Bolts
Shape
Oval
Bar Material
Steel
Compatible with Make/Model/Year
2011 to 2018 Ram 1500, 2009 to 2010 Dodge Ram 1500, 2019 Ram 1500 Classic
Drilling Required
Yes
Step Material
Plastic

Description

Nerf Bars, Shape Oval, Overall Length 100 3/4 in, Overall Width 5 in, Overall Height 5 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2011 to 2018 Ram 1500, 2009 to 2010 Dodge Ram 1500, 2019 Ram 1500 Classic, Diameter 5 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 69 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.