Federal Signal
Headlight Flasher, Charger
Mfr # FHL-CHG
Zoro # G5926015
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 10/16V DC
- Height (In.) 0.7 in
- Flash Rate Per Minute 7
- Includes 18 in L Wire
- For Use With Charger
Explore More Products
- FEDERAL SIGNAL Switch Box, 12V, 6 Terminals, Lamp Cap. 20 SW300-B
- FEDERAL SIGNAL Headlight Flasher, Universal FHL-HL
- FEDERAL SIGNAL Switch Box, 12V, 4 Terminals, Lamp Cap. 20 SW200-B
- FEDERAL SIGNAL Headlight Flasher FHL2-SC
- FEDERAL SIGNAL ALTERNATING LIGHTBAR FLASHER 20 AMP FA3-SC
- FEDERAL SIGNAL Taillight Flasher, Universal FHL-TAIL
- FEDERAL SIGNAL Switch Box w/Slide Switch, 12V, 7 Termina SW400SS-B
- EATON BUSSMANN Automotive Circuit Breaker, CBC-B, 50A, 14V CBC-50B
- BLUE SEA SYSTEMS Blue Sea 5257 MIDI/AMI Fuse 125 Amp 5257
- INSTALLBAY BY METRA ATC FUSE 30AMP, PK 25 ATC3025
- DISCO Stndrd Blade Fuses 4 Amp Pink Type ATO PK5 1708PK
- Federal Signal Automotive Fuses, Breakers & Fuse Boxes