This item is Discontinued.

3M Sanding Sheet, 11x9 In, 150 G, SC, PK250 10457

Sanding Sheet, 11x9 In, 150 G, SC, PK250 (Discontinued)

  • Mfr # 10457
  • Zoro # G5929314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10457
Zoro #
G5929314
UPC #
00051144104574
Country of Origin
Brazil

Dimensions

Width
9"
Length
11"

Details

Item
Sanding Sheet
Grit
150
Backing Material
Cloth Screen Mesh
Grade
Fine
Series
483W
Color
Black
Abrasive Material
Silicon Carbide
Abrasive Type
Non-Woven

Description

Sanding Sheet, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Cloth Screen Mesh, Grit 150, Series 483W, Color Black, Grade Fine, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.