This item is Discontinued.

3M PSA Sanding Disc, PolyFilm, 8in, 600G, PK250 12787

PSA Sanding Disc, PolyFilm, 8in, 600G, PK250 (Discontinued)

  • Mfr # 12787
  • Zoro # G5930337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12787
Zoro #
G5930337
UPC #
00051144127870
Country of Origin
Japan

Dimensions

Disc Dia.
8"

Details

Item
PSA Sanding Disc
Grit
600
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Super Fine
Backing Material
Film
Series
281W
Abrasive Type
Coated
Backing Weight
E
Color
Brown

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight E, Grit 600, Series 281W, Color Brown, Grade Super Fine, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.