Scotch-Brite
Unitized Wheel, 4.5 Dia, 7/8 AH, AO, MED, PK5
Mfr # 61500152410
Zoro # G5931764
Free Shipping & Returns
$166.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Cut and Polish
- Diameter 4 1/2 in
- Width 7/8 in
- Mounting Type Arbor Hole
- Mounting Size 7/8 in
Explore More Products
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW 7100063701
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UD 7100081369
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. 7000120982
- SCOTCH-BRITE Unitized Wheel, Deburring, 987S, 2" dia. 7000144150
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, SC, FN 61500099215
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. 7100057099
- SCOTCH-BRITE EXL Unitized Wheel, 6inx1inx1/2 in 8A ME XL-UW
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. 7000028452
- SCOTCH-BRITE EXL Deburring Wheel, 4inx1inx1 in 8S FIN XL-WL
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 1" dia. 7000000722
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. 7100086327
- Scotch-Brite Unitized Wheels