Sanding Belt, Coated, 37" W, 60" L, 100 Grit, Fine, Aluminum Oxide, 361F, Brown (Discontinued)
- Mfr # 14905
- Zoro # G5933182
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14905
Zoro #
G5933182
UPC #
00051144149056
Country of Origin
United States
Dimensions
Width
37 in
Length
60 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Aluminum Oxide
Series
361F
Color
Brown
Backing Weight
YF
Backing Material
Polyester Cloth
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 100, Series 361F, Grade Fine, Backing Material Polyester Cloth, Backing Weight YF, Color Brown, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.