Chemglass
Volumetric Flask, 20mL
Mfr # CG-1615-20
Zoro # G5936052
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flask Type Volumetric
- Labware Capacity - Metric 20 mL
- Labware Capacity - English 0.68 oz
- Labware Clarity Transparent
- Labware Body Color Clear
Explore More Products
- CHEMGLASS Round Bottom Flask, 25mL CG-1524-A-02
- CHEMGLASS Volumetric Flask, 100mL CG-1602-05
- CHEMGLASS Round Bottom Flask, 1000mL CG-1524-07
- CHEMGLASS Round Bottom Flask, 100mL CG-1524-A-10
- CHEMGLASS Recovery Flask, 100mL CG-1512-57
- CHEMGLASS Round Bottom Flask, 250mL CG-1506-92
- CHEMGLASS Round Bottom Flask, 250mL CG-1520-04
- CHEMGLASS Pear Shaped, 15mL CG-1554-24
- CHEMGLASS Flat Bottom Flask, 250mL CG-1500-03
- SYNTHWARE FLASK, SOLVENT TRANSFER/STORAGE, 24/40, 500mL, 0-4mm. F484500
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 29/42, 500mL F308500
- Chemglass Flasks