Download CAD Files
Zoro Select
5/16" Hex Head Cap Screw, Black Phosphate Black Phosphate, 3/4 in L, 100 PK
Mfr # 5RKK4
Zoro # G5938195
$38.29
16% off
$32.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"
- Head Width 1/2 in
- Drive External Hex
- Drive Size 1/2 in
Explore More Products
- ZORO SELECT 5/16" Hex Head Cap Screw, Black Phosphate Black Phosphate, 1 in L, 50 PK 5RKK5
- ZORO SELECT Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 5 PK U08210.075.0375
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 8-1/2 in L N01200.100.0850
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 130 PK B55000.050.0250
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain 316 Stainless Steel, 40 mm L, 50 PK M55010.040.0040
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 80 PK B51000.062.0250
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 1100 PK HCI503101250NA-1100P
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 8-1/2 in L N04104.100.0850
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 25 PK N04160.037.0225
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 120 PK B01210.050.0350
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 25 PK M01210.120.0070
- Zoro Select Hex Head Cap Screws