Shop Alternate Products
This Product is Discontinued
Cleveland
End Mill, Roughing, Co, 1 In, 5 FL, Sq End (Discontinued)
Mfr # C30908
Zoro # G5938651
Free Shipping & Returns
This Product is Discontinued
Key Features
- Milling Diameter 1"
- Length of Cut 6"
- Overall Length 8-1/2"
- Shank Dia. 1"
- Helix Angle 30 Degrees