Dranetz
AC Clamp On Current Probe, 10 to 1000A
Mfr # TR-2540B
Zoro # G5940882
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps AC 10 to 1000A
- AC Frequency Response 30 Hz to 5 kHz
- Jaw Capacity 2.1 in (54mm)
- Max. Conductor Size 2-7 in.
- Connector Type Dranetz Hypertronics Connector