This item is Discontinued.

3M PSA Disc Roll, NoHole, 5 In, 20 Micron, PK4 61521

PSA Disc Roll, NoHole, 5 In, 20 Micron, PK4 (Discontinued)

  • Mfr # 61521
  • Zoro # G5941266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61521
Zoro #
G5941266
UPC #
00051111615218
Country of Origin
United States

Dimensions

Disc Dia.
5"

Details

Item
PSA Sanding Disc Roll
Grit
20
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Backing Material
Film
Series
366L
Abrasive Type
Coated
Discs per Roll
125
Backing Weight
3 mil
Color
Red

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Abrasive Material Aluminum Oxide, Backing Weight 3 mil, Color Red, Series 366L, Discs per Roll 125, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.