Cree
Drywall Grid Adaptor, 2x4, PK10
Mfr # DGA24-WHT-10PK
Zoro # G5951154
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24.375 in x 48.375 in
- For Use With CR Series Troffers
- Warranty 1 yr
- Accessory Type Drywall Grid Adaptor, 2x4
Explore More Products
- CREE Aluminum Reflector Wire Guard WG-A
- CREE Acrylic Conical Drop Lens CL16
- CREE Adjustable Mount Arm, Silver Housing OSQ-AASV
- CREE Direct Arm, Bronze Housing OSQ-DABZ
- RACOORPORATED GRY Bell NM Lamp Holder PLTS100GY
- SATCO Satco 90-1801 Mogul to Mogul Extender 90/1801
- PROGRESS LIGHTING Cylinder Lens Collection White 5-Inch Round Cylinder Cover P860045-030
- IPI INDUSTRIES IPI Industries YMH1.2000IS B.E.R.G. I Single System For Yamaha 1000/2000 YMH1.2000IS
- CARLON E989R Molded Junction Box, Noryl, Recessed, Surface Mounting E989R-UPC
- AMERICAN LIGHTING High Output Trulux Ip54 24V 3000K 100 Foot Reel w/3 Conkits 4.6 Watts HTL-WW-100
- GREENGATE Emergency Power Control For Integrated F RRU-X-UNV
- Cree Light Fixture Parts