Air Systems Intl
Air Cylinder Tray, 2 Cylinders, 4500 psi
Mfr # PAK-3
Zoro # G5952703
Free Shipping & Returns
$1,529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holds (2) High Pressure Cylinders, 4500 psi
- For Use With Any Respirator Manufacturers Pressure Demand Airline Respirator
- Includes 4 Outlet Manifold, Adjustible Pressure Regulator, and Low Pressure Alarm Whistle, Bottle Straps
- Color Orange
- Material Aluminum
Replacement Parts
Explore More Products
- VESTIL Cylinder Bracket, Plastic CB-W-2P
- DAYTON Cylinder Bracket, Steel, 35-5/8 In. 10X299
- VESTIL Steel Wall-Mounted 2 Cylinder Bracket CB-W-2S
- ZORO SELECT Cylinder Bracket, Polyethylene, 4-3/4 In. 3TZT6
- ZORO SELECT CYLINDER BRACKET W/MESSAGE TROEMNER 974039
- DAYTON Cylinder Bracket, Steel, 8In. 10U483
- ZICO Cylinder Bracket, Steel, 6 to 7 in. Dia FH-6
- ZORO SELECT CYLINDER BRACKET TROEMNER 972048
- SAFTCART Cylinder Collar, 6-22/25 Dia, 5-1/2 H, Stl CC8LS-13
- ZORO SELECT Cylinder Bracket, Steel, 9-1/4 In. Dia. WB2-20
- ZORO SELECT Cylinder Bracket, 4 In. H, 3 In. W CB-W-P
- Air Systems Intl Hand Trucks & Dollies