Shop Alternate Products
This Product is Discontinued
Briggs & Stratton
Gasoline Engine, 24 HP, 1 in. Crank (Discontinued)
Mfr # 44S877-0002-G1
Zoro # G5953315
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type 4 cycle
- HP 24
- Gross Torque 38.2 lb-ft
- Shaft Orientation Vertical
- Shaft Dia. (In.) 1
Customers Also Purchased
- Brand Briggs & Stratton
-
MFR #
44S877-0002-G1
-
Zoro #
G5953315
- UPC # 472820175792
- Country of Origin United States
- Category Gasoline Engines
Dimensions
Shaft Dia. (In.) | 1 |
Shaft Length (In.) | 3-5/32 |
Overall Height (In.) | 14-21/64 |
Overall Depth (In.) | 19-5/64 |
PTO Shaft Dia. (In.) | 1 |
Overall Width (In.) | 18-1/32 |
PTO Shaft Length (In.) | 3-5/32 |
Overall Depth Facing PTO (In.) | 17-31-64 |
Details
Type | 4 cycle |
HP | 24 |
Gross Torque | 38.2 lb-ft |
Shaft Orientation | Vertical |
Ignition Type | Magnetron Electronic |
Maintenance Frequency | Change At 5 hr., Then Once Every 50 hr. or Seasonally, Whichever Comes First, Change Air Cleaner Cartridge Every 100 hr. or Seasonally, Change Oil Filter Every 100 hr. or Seasonally |
Starter Type | Heavy Duty Electric 12V |
Shaft Key (In.) | 1/4 |
PTO Shaft Key (In.) | 1/4 |
Overall H Facing PTO (In.) | 19-5/64 |
Bearings | Plain with Pressure Lubrication |
Shaft Configuration | Tapped 7/16-20, Keyway |
Series | 5SY4 |
Air Filter | Dual Seal Cartridge Style Filter |
Start | Electric |
Gear Box | No |
Function | Repower |
Cylinders | 2 |
Design | OHV - Twin Cylinder |
Muffler | No |
4 Cycle Engine | yes |
Agency Compliance | Yes |
RPM | 3300 |
Item | Gasoline Engine |
Rotation | CCW |
Includes | Starter, Oil Pump with Filter |
Low Oil Shut Down | No |
Application | Z Turn and Riding Mower |
Engine RPM | 3300 |
Air Cleaner Type | Flat Panel |
Recommended Use | Repower Zero Turns/Tractors |
Overall W Facing PTO (In.) | 18-1/64 |
Features | Dura-Bore Cast Iron Cylinder Sleeve, Dependable Float Feed Carburetor, Electronic Ignition for Quick Starts, 12V Starter with 16A Charging System, Mechanical Compression Release. Advance Debris Management System with Dual Seal Cartridge Protection, Full Pressure Lubrication, OHV Valve for Longer Life, Premium Oil Filter and Platinum Plugs, (2) Year Consumer Warranty |
Description
Gasoline Engine, Gross Torque 38.2 lb-ft, Shaft Orientation Vertical, Shaft Configuration Tapped 7/16-20, Keyway, Muffler No
- Hazardous material