Zoro Select
Grade 8, 1"-8 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4-3/4 in L, 10 PK
Mfr # HCSG8ZY18434
Zoro # G5953491
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 1 1/2 in
- Drive Hex
- Material Grade/Class Grade 8
- Material Steel
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 10 PK U01000.075.0100
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK U04100.075.0250
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 5-1/2 in L, 5 PK U55000.075.0550
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK U04160.050.0450
- ZORO SELECT Class 10.9, M24 Hex Head Cap Screw, Black Oxide Steel, 50 mm L 04110.240.050
- ZORO SELECT Grade 5, 1-1/4"-7 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L U01200.125.0350
- ZORO SELECT Class 10.9, M36-4.00 Hex Head Cap Screw, Black Oxide Steel, 110 mm L, 5 PK M04110.360.0110
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, Stainless Steel, 9/16 in L, 500 PK MS35307-304
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 10 PK M01210.240.0045
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L N01200.112.0350
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK U08200.025.0050
- Zoro Select Hex Head Cap Screws