Shop Alternate Products
This Product is Discontinued
Cleveland
End Mill, Roughing, Co, TiCN, 3/4, 4 FL, Sq (Discontinued)
Mfr # C31277
Zoro # G5954417
Free Shipping & Returns
This Product is Discontinued
Key Features
- Milling Diameter 3/4"
- Length of Cut 3"
- Overall Length 5-1/4"
- Shank Dia. 3/4"
- Helix Angle 30 Degrees