This item is Discontinued.

3M Low Odor Acrylic Adhesive, 6 PK DP810

Low Odor Acrylic Adhesive, 6 PK (Discontinued)

  • Mfr # DP810
  • Zoro # G5967306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DP810
Zoro #
G5967306
UPC #
00021200313127
Country of Origin
Unknown

Dimensions

Size
400 mL

Details

Item
Low Odor Acrylic Adhesive
Type
Duo-Pak
Application
For use with the 3M(TM) EPX(TM) Plus II Applicator
Structural Adhesive Type
Acrylic Adhesive
Shear Strength (PSI)
4200
Temp. Range (F)
-67 Degrees to 250 Degrees

Description

Low Odor Acrylic Adhesive, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.