Shop Alternate Products
This Product is Discontinued
Gerber
Folding Knife, Drop Point, 3In, Black (Discontinued)
Mfr # 31-001711
Zoro # G5967875
This Product is Discontinued
Key Features
- Type Folded
- Number of Blades 1
- Blade Edge Fine
- Blade Type Drop Point
- Blade Length 3"