Petrochem
Food Grade Synthetic Lubricant, 5 Gal.
Mfr # FOODSAFE AIRLINE TOOL FG-68-005
Zoro # G5971147
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1
- Container Size 5 gal
- Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
- Min. Operating Temp. -63 Degrees F
- Lubricant NSF Rating H1 Food Grade
Explore More Products
- PETROCHEM Food Grade Oven Chain Lubricant, ISO 220 FOODSAFE PETRO-SYN FG-220
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 100, 1 Gal. WO FG-100-001
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 46 FOODSAFE HYDRAULIC FG-46-001
- PETROCHEM Food Grade Dry Proofer Chain Lube, ISO 15 PR FG-15
- PETROCHEM Divider Oil, Food Grade, 5 Gal. FOODSAFE DIVIDER OIL 90-005
- PETROCHEM Food Grade SemiSyn Gear Oil, ISO 460 FOODSAFE GEAR FG-460-001
- PETROCHEM Food Grade White Graphite Lube, ISO 220 FOODSAE WHITE-GRAPHITE FG-220-055
- PETROCHEM Food Grade Oven Chain Lubricant, ISO 220 FOODSAFE PETRO-SYN FG-220-055
- PETROCHEM 5 gal Multipurpose Grease White FOODSAFE PETRO-GARD FMG-2-005
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear 54205
- LUBRIPLATE Fgl-0, 10/19 Oz. Cart, 10PK L0230-010
- Petrochem Food Grade Lubricants