Dart
Lid for 12 to 24 oz. Hot Cup, Dome, Sip Through, Black, Pk1000
Mfr # 16ELBLK
Zoro # G5974403
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 12 oz, 24 oz
- Disposable Foodware Color Black
- Material Polystyrene
- Basic Foodware Material Plastic
- Capacity 12 oz, 14 oz, 16 oz, 20 oz, 24 oz
Explore More Products
- DART CUP, WATER, FLAT BOTTOM, 5OZ R53SYMPK
- DART Foam Drink Cups, 20oz, PK500 PK 20J16
- DART Disposable Hot/Cold Cup, 8 oz, White, PK25 8J8
- DART Ultra Clear PETE Cold Cups, 32 oz, Clear, PK300 TC32
- DART Cup Lid Lift/Lock, Translucent, Pk1000 16FTLS
- DART Vented Foam Lids, 8-44oz Cups, White, PK500 32RL
- DART Plastic Dome Lid, Fits 5 oz to 32 oz Foam Cups, Clear, 1000PK 20DLCR
- DART 20LCDH Conex Clear Dome Lid, 50PK 99920LCDH
- DART SafeSeal 16 oz. Plastic Tamper-Resistant Tamper-Evident Bowl with Dome Lid, 60PK 999CTR16BD
- DART Poly Hot Paper Cups, 20 oz, White, PK600 420W-2050
- PLANET+ 16oz Hot Cup, 1000PK PLC-16
- Dart Disposable Cups and Lids