American Metalcraft
Pizza Peel, Silver, 39 In.
Mfr # ITP1422
Zoro # G5975627
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Overall Length 39 in
- Overall Width 14 in
- Perforated Solid
Explore More Products
- AMERICAN METALCRAFT 18 in Wood Rolling Pin PR18
- AMERICAN METALCRAFT Pizza Peel, Brown, 26 In. 2512
- AMERICAN METALCRAFT Pizza Peel Rack WPH45153
- AMERICAN METALCRAFT Dough Docker, 5 In. DD5704
- AMERICAN METALCRAFT Pizza Peel, Silver, 30 In. ITP1413
- AMERICAN METALCRAFT Pizza Peel, Brown, 64 In. 6412
- AMERICAN METALCRAFT 6 Wheel Dough Divider MWPC6X2
- AMERICAN METALCRAFT Pizza Peel, Silver, 63-1/2 In. ITP1446
- AMERICAN METALCRAFT Pizza Peel, Silver, 55-1/2 In. ITP1438
- WINCO 10 oz Polycarbonate Dredge Set PDG-10
- NORPRO Pastry Bag 3562
- American Metalcraft Baking Utensils