Shop Alternate Products
This Product is Discontinued
3M
Fiber Disc, 5x7/8, 24G, PK100 (Discontinued)
Mfr # 60410011922
Zoro # G5975697
Free Shipping & Returns
This Product is Discontinued
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Abrasive Grit 24