Shop Alternate Products
This Product is Discontinued
Avg Automation
Encoder, Quadrature, 720 Pulses/Revolution (Discontinued)
Mfr # A15-30V/V-AL-C6-050-720
Zoro # G5983573
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage 10 to 30V DC
- Output Type Quadrature
- Pulses per Revolution 720
- Shaft Dia. 1/4 in
- Shaft Rotation CW