Shop Alternate Products
This Product is Discontinued
Amplivox Sound Systems
Titan Wireless PA - Lapel Mic (Discontinued)
Mfr # SW800L
Zoro # G5984255
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Plastic
- Color Black
- Depth 14 in
- Height 24 in
- Width 20 in