- Home
- /
- Lighting
- /
- Hazardous Location Fixtures
- /
- Vapor Tight Fixtures
- /
- Vapor Tight Fixture, 1Lamp, 32W, Acrl
Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
Vapor Tight Fixture, 1Lamp, 32W, Acrl (Discontinued)
Mfr # FEM8 1 32 X32 IMACL MVOLT ADOPH
Zoro # G5984614
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Quantity 1
- Lamp Type Fluorescent
- Fixture Wattage 28
- Voltage 120/277V
- Housing Material Fiberglass
- Brand Lithonia Lighting
- MFR #FEM8 1 32 X32 IMACL MVOLT ADOPH
- Zoro #G5984614
- UPC #784231506035
- Country of OriginUnited States
- Category Vapor Tight Fixtures
Dimensions
Overall Height | 4 3/4 in |
Overall Length | 100 1/4 in |
Overall Width | 7 in |
Nominal Length | 8 ft |
Details
Item | Vapor Tight Fixture |
Lamp Quantity | 1 |
Lamp Type | Fluorescent |
Fixture Wattage | 28 |
Voltage | 120/277V |
Housing Material | Fiberglass |
Lamp Included | No |
Lens Type | Diffuser |
Series | FEM8 |
Standards | FDA/USDA Guidelines, NEMA 4X, NSF Splash Zone Certified, UL Listed/CSA Certified |
Ballast Type | Instant High Ballast Factor |
Item - Decorative and Surface Mount Fixtures | Traditional Surface Mount Fixture |
Housing Finish | Fiberglass |
Ambient Temp. Range | -10 Degrees to 104 Degrees F |
Mounting | Ceiling/Suspended |
Description/Special Features | Advance Ballast |
Fixture Type - Decorative and Surface Mount Fixtures | Vapor Tight Strip Light |
Suggested Lamp Item No. | 3vk30 |
Fixture Ballast Type | Electronic |
Mounting Style | Ceiling, Surface, Suspended |
Includes | (2) Stainless Steel Mounting Brackets |
Emergency Battery Backup | No |
Fixture Type | Strip Light |
Lens Material | Acrylic |
Housing Color | Beige |
Linkable | No |
Linkable Up To | Unlinkable |
Bulb Included | No |
Light Technology | Fluorescent |
Ballast Start Type | Instant Start |
Lens Shape | Tube-Style |
For Bulb Type | T8 |
IP Rating | 65, 66, 67 |
Overall Bulb Shape | T |
Sensor Type | No Sensor |
Dimmable | No |
Lighting Certification | Unrated |
Max. Fixture Wattage | 32 W |
For Max. Bulb Wattage | 32 W |
Lighting Technology | Fluorescent |
Description
8 ft, Lens Shape Tube-Style, Max. Fixture Wattage 32 W, Fluorescent, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Suspended, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, FEM8