This item is Discontinued.

3M Sanding Belt, Coated, 1/2" W, 24" L, 100 Grit, Fine, Aluminum Oxide, 241E, Brown 26719

Sanding Belt, Coated, 1/2" W, 24" L, 100 Grit, Fine, Aluminum Oxide, 241E, Brown (Discontinued)

  • Mfr # 26719
  • Zoro # G5988997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26719
Zoro #
G5988997
UPC #
00051144267194
Country of Origin
United States

Dimensions

Width
1/2 in
Length
24 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Aluminum Oxide
Series
241E
Color
Brown
Backing Weight
XE
Backing Material
Rayon Cloth

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 100, Series 241E, Grade Fine, Backing Material Rayon Cloth, Backing Weight XE, Color Brown, Package Quantity 200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.