Corning
Displacement Connector, 26-19 AWG, PK1000
Mfr # 80610578249
Zoro # G5992506
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Max. Voltage 600 V
- Application Dry Environment
- Crimping Tool 4DYX1
- Wire Type Telecommunications
Explore More Products
- CORNING Displacement Connector, 26-19 AWG, PK500 80611327653
- CORNING Displacement Connector, 26-19 AWG, PK500 80611327869
- CORNING Butt Connector, 26-19 AWG, PK100 80611327596
- CORNING LC CONN 62.5/125 CER ANAEROBIC, 900UM/2MM/1.6MM, BEIGE BOOT 95-101-98-SP
- CORNING Closet Connector Housing (CCH) Panel, pigtailed, LC ConnectorsDuplex, UPC CCH-CP24-A9-P03RJ
- CORNING FUSELITE CONNECTOR SC UPC, SINGLEMODE OS2 FANOUT, BLUE SOC-SCU-FAN-SM
- MAGIC CHEF Magic Chef MCSCDRY1S 2.6 Cubic-ft Compact Dryer MCSCDRY1S
- IDEAL RG6 F tool-Less Cmprcon Gry/50, PK50 85-168
- IDEAL Twist-On Connctr Kit, With Tools, 230 pcs. 30-2257
- MURR ELEKTRONIK MQ12 male 0° / MQ12 female 0°, PUR 3x0.34 ye UL/CSA+drag chain 2m 7050-40001-0330200
- HILLSDALE TERMINAL 16-14 U/I #6 Block Spade, PK1000 10142
- Corning Wire Connectors & Disconnects