Shop Alternate Products
This Product is Discontinued
Fantech
Energy Recovery Ventilator, 120V, 314 CFM (Discontinued)
Mfr # SER 3204D
Zoro # G5998246
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Inlet Temp. (Deg. F) 140
- Motor Type External Rotor
- Voltage 120
- Length (In.) 33-1/8
- Housing Material Galvanized Steel, Baked Powder Coated