Shop Alternate Products
This Product is Discontinued
Lyon
Steel Coil, .003 x 2 x 50 Ft., 1095 (Discontinued)
Mfr # TPB3-200
Zoro # G6006235
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thickness Tolerance +/-0.0003
- Width Tolerance +/-0.005"
- Length Tolerance +/-1"
- Application Shims, Gaskets, Washers, Wear Plates, Brackets, Springs
- Size .003" x 2" x 50'