Hubbell
Pin & Slve Plug, 200A, 3P, 2W, 600VAC/250VDC
Mfr # VP203612
Zoro # G6007906
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 3
- Switch Rated No
- Grounding Style Style 2
- Amps 200 A
Explore More Products
- HUBBELL IEC Pin & Sleeve Plug, 30 A, 480V AC, IEC Grounding, 15 hp, 3 Poles, 3 Phase, 4 Wires, Red HBL430P7W
- HUBBELL 30A 480V Ac 3Ph 3P, 4W Revs HBL430P7WR
- HUBBELL Pin and Sleeve Plug, 2P, 3W, 60A, 600VAC HBL360PS2W
- HUBBELL Pin & Slve Plug, 60A, 4P, 3W, 600VAC/250VDC VP6485
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 480V HBL420P7W
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 60A, 250V HBL460P9W
- HUBBELL Pin and Sleeve Connector, 2 Poles, 3 Wires HBLS360C7W
- HUBBELL Pin and Sleeve Plug, 120VAC, 30A KRS-215-120
- HUBBELL Watertight Pin and Sleeve Receptacle, Gry HBL4200RS2W
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 600V HBL560P5W
- ZORO SELECT Pin and Sleeve Plug, Red, 3 Poles BRY460P9W
- Hubbell Pin & Sleeve Devices