Shop Alternate Products
This Product is Discontinued
3M
PSA Disc Roll, Multi, 5 In, P120, CerPK400 (Discontinued)
Mfr # 60440269326
Zoro # G6009726
Free Shipping & Returns
This Product is Discontinued
Key Features
- Disc Dia. 5"
- Grit 120
- Vacuum Hole Design Multi-Hole
- Abrasive Material Ceramic
- Grade Fine