Air Systems Intl
Air Cylinder Cart, 2 Cylinders, 4500 psi
Mfr # MP-TR1
Zoro # G6012641
Free Shipping & Returns
$4,713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pressure Demand Respirator
- Color Silver
- Material Steel
- Wheel Type Semi-Pneumatic
- Overall Dimensions 21 in L x 16 in W x 41 in D
Replacement Parts
Explore More Products
- AIR SYSTEMS INTL Air Cylinder Cart, 2 Cylinders, 4500 psi MP-4HCYL
- AIR SYSTEMS INTL Air Cylinder Cart, 2 Cylinders, 4500 psi MP-2LCYL
- AIR SYSTEMS INTL Air Cylinder Cart, 2 Cylinders, 2400 psi MP-2L
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. 860-14
- SAFTCART Cylinder Truck, 2 Cylinder, 780 lb. 552-16H-FW
- DAYTON Welding Cylinder Truck, 2 Cyl, 500 lb. 6W055
- ZORO SELECT Fire Extinguisher Wheeled Cart, 30 lb, Black 859
- ZORO SELECT Gas Cylinder Truck, 2 Cylinder, 500 lb. 7302-BK
- SAFTCART Welding Cylinder Truck, 2 Cyl, 250 lb. 935-8S
- SAFTCART Cylinder Trolley, 250 lb., 35 In. H MDE-4
- HARPER TRUCKS Welding Cylinder Truck, Flow-Back Handle 701-60
- Air Systems Intl Cylinder Trucks