Associated Equipment
Battery Cable, 18 ga., Solder
Mfr # MS6209-12
Zoro # G6013673
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Standard
- Color Black
- Connection Type Solder
- Connection Material Copper
- Insulation Material PVC
Explore More Products
- ASSOCIATED EQUIPMENT Polarized Socket, Black 605947
- ASSOCIATED EQUIPMENT Polarized Socket Box, 3-1/2 In, 20 ga 6137
- ASSOCIATED EQUIPMENT Clamp, Blue/Red, AC/DC 6043
- ASSOCIATED EQUIPMENT Lexan Plug, Gray, DC 6208
- ASSOCIATED EQUIPMENT Battery Rack, 10 Batteries Capacity 6086
- ASSOCIATED EQUIPMENT Flush Mount Plug-in Receptacle, SS 6125
- ASSOCIATED EQUIPMENT Polarized Socket Box, 4-1/2 In, 20 ga 610245
- ASSOCIATED EQUIPMENT SIDE TERMINAL ADAPTERS-PAIR AE6200
- ASSOCIATED EQUIPMENT Battery Cable, 15 ga., Solder MS6210-12
- QUICKCABLE Red 4Gauge, 25" Starter Cable, 8425-001
- GROTE Switch to Start Cbl, 1 ga., 3/8 In., 10In L 84-9505
- Associated Equipment Automotive Battery Equipment