Chemglass

Adapter, Claisen, 24/40


$91.29
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Claisen Adapter
  • Material of Construction Glass
  • Overall Length 165 mm
  • Upper Ground Mouth Size 24/40
  • Color Clear
See all product information