Yankee

Taper Pin Reamer, Spiral, #1


$54.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Flute Type Spiral
  • For Pin Size #1
  • Small End Dia. 9/64 in
  • Large End Dia. 11/64 in
  • Shank Type - Machining Straight
See all product information