Steelman
Oil Filter Cap Wrench 76mm x 14 Flute
Mfr # 6120
Zoro # G601768450
Sold in multiples of 3 for $23.97
$23.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- STEELMAN Oil Filter Cap Wrench for Mazda 76mm x 14 Flute 95985
- STEELMAN 24mm Low Profile 3/8" Drive Oil Filter Socket 42276
- STEELMAN 27mm Low Profile Oil Filter Socket for Mercedes-Benz A-Class and Others, 3/8-Inch Drive 95646
- STEELMAN 36mm Low Profile Oil Filter Socket for Audi, Ford, BMW, and Others, 3/8-Inch Drive 95650
- STEELMAN 32mm Low Profile Oil Filter Socket, 3/8-Inch Drive 95651
- STEELMAN Oil Filter Wrench, 2 1/2" x 3" 06112
- STEELMAN Oil Filter Cap Wrench 100mm x 15 Flute 6102
- STEELMAN Oil Filter Strap Wrench 6113
- STEELMAN Oil Filter Cap Wrench 65mm and 67mm x 14 Flute 6126
- CTA MANUFACTURING WRENCH OIL FILTER 11pc SET CTA096950
- LISLE Diesel Filter Wrench For 6" Davco 61110
- Steelman Oil Filter Wrenches & Crushers