This item is Discontinued.

3M SharpeningStone, Diamond, M74 Grit, 8x3, PK3 84370

SharpeningStone, Diamond, M74 Grit, 8x3, PK3 (Discontinued)

  • Mfr # 84370
  • Zoro # G6019203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84370
Zoro #
G6019203
UPC #
00051144843701
Country of Origin
United Kingdom

Dimensions

Length
8 in
Width
3 in

Details

Grit
M74
Item
Single Grit Sharpening Stone
Abrasive Material
Diamond
Color
Red

Description

Single Grit Sharpening Stone, Abrasive Material Diamond, Grit M74, Color Red, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.