Huskie Tools

Punch/Die Set, Rnd, Hydraulic, 1/4 In


$172.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Round, High Force Hydraulic
  • Number of Punches 1
  • Punch Size (In.) 1/4
  • Plate Type Mild Steel
  • Function Hole Making
See all product information