Sanding Belt, 3" W, 118" L, Non-Woven, Aluminum Oxide, Very Fine, SC-BS, Blue (Discontinued)
- Mfr # 15404
- Zoro # G6021845
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15404
Zoro #
G6021845
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
118 in
Details
Item
Sanding Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
SC-BS
Color
Blue
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Series SC-BS, Grade Very Fine, Color Blue, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.