Shop Alternate Products
This Product is Discontinued
Protect-A-Bed
Mattress Pad, Waterproof, Quilted, Twin, PK8 (Discontinued)
Mfr # QG2197
Zoro # G6024322
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size Twin XL
- Length 80 in
- Pocket Size 22 in
- Width 38 in
- Color White