Petrochem
Food Grade Synthetic Lubricant, 5 Gal.
Mfr # FOODSAFE AIRLINE TOOL FG-46-005
Zoro # G6025363
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1
- Container Size 5 gal
- Standards F.D.A. 21 CFR 1778.3570, U.S.D.A
- Max. Operating Temp. 485 Degrees F
- Application Excellent As A Wire Rope Lubricant and Preservative Lubricant. Designed to provide high anti-wear, EP, and anti-rust protection. They provid a water displacing, corrosion inhibiting waxy film that is especially effective in protecting ferrous metals in salt and acid fume (hydrochloric acid) environments and against high humidity. They protect steel cables, pulleys, sliding surfaces, and threads against damage from corrosion, galling or seizure. Other applications including: steel chains, slideways, and hinge pins.
Explore More Products
- PETROCHEM Food Grade SemiSyn Gear Oil, ISO 460 FOODSAFE GEAR FG-460-005
- PETROCHEM Food Grade White Graphite Lube, ISO 220 FOODSAFE WHITE-GRAPHITE FG-220
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 32 FOODSAFE HYDRAULIC FG-32-005
- PETROCHEM Food Grade Synthetic High Temp Grease, 14 Oz. FOODSAFE SYNGEL FG-750
- PETROCHEM Food Grade White Graphite Lube, ISO 220 FOODSAFE WHITE-GRAPHITE FG-220
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 46, 1 Gal. WO FG-46-001
- PETROCHEM 5 gal Multipurpose Grease White FOODSAFE PETRO-GARD FMG-2-005
- PETROCHEM Food Grade Proofer Chain Lube, 55 Gal. PMO FG-100-055
- PETROCHEM Food Grade Trolley Lubricant, 5 Gal. FOODSAFE TROLLEY LUBE 46-005
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 10, 1 Gal. WO FG-10-001
- LUBRIPLATE Fmo-150-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Hydraulic Fluid, Iso-32 L0879-057
- Petrochem Food Grade Lubricants